Wiring Duct, Narrow Slot, 3" x 2" x 6', PVC, White

Item #: 0515056

Cat #: F3X2WH6

UPC: 074983375721

$ 8.86 FT
Company wide:
66 in stock
Type F Narrow Slot Wiring Duct, 3.25" W x 2.12" H x 6' Long, PVC, Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Type F Narrow Slot Wiring Duct, 3.25" W x 2.12" H x 6' Long, PVC, Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983375721, F3X2WH6, PDTF3X2WH6

Specifications

Width: 3 in
Height: 2 in
Color: White
Material: PVC
Length: 6 ft
Width: 3 in
Color: White
Length: 6 ft
Height: 2 in
Material: PVC