Indoor/Outdoor Vinyl Label, Yellow, 10" x 50'

Item #: 0515045

Cat #: 13563

UPC: 754473135638

$ 328.99 EA
Company wide:
0 in stock
Documents & Guides
Indoor/Outdoor Vinyl Label, Yellow, 10 Inch x 50 Foot, For Use with BBP85 Industrial Sign and Label Printer

Overview

Indoor/Outdoor Vinyl Label, Yellow, 10 Inch x 50 Foot, For Use with BBP85 Industrial Sign and Label Printer

This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.

Also known as: 754473135638, 13563, BRA13563

Specifications

Type: Label
Width: 10 in
Length: 50 ft
Color: Yellow
Type: Label
Length: 50 ft
Width: 10 in
Color: Yellow