1
more

Type F Narrow Slot Wiring Duct, 2" W x 5" D x 6' L, PVC, Gray
Item #: 0515036
Cat #: F2X5LG6
UPC: 074983375653
$ 15.75 FT
Company wide:
456
in stock
Documents & Guides
Panduct® Type F Narrow Slot Wiring Duct, Lead-Free PVC, Light Gray, 2 Inch Wide, 5 Inch Deep, 6 Foot Long, .20" Slot Width, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Overview
Panduct® Type F Narrow Slot Wiring Duct, Lead-Free PVC, Light Gray, 2 Inch Wide, 5 Inch Deep, 6 Foot Long, .20" Slot Width, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Our Type F narrow slot wiring duct precisely channels high-density wiring in control panels, providing you a secure and organized solution for efficient cable management.
Also known as: 074983375653, F2X5LG6, PDTF2X5LG6
Specifications
| Width: | 2 in |
| Color: | Gray |
| Material: | PVC |
| Height: | 5 in |
| Length: | 6 ft |
| Width: | 2 in |
| Material: | PVC |
| Length: | 6 ft |
| Color: | Gray |
| Height: | 5 in |