Narrow Slotted Duct, Adhesive, PVC, 2 X

Item #: 0515026

Cat #: F2X3LG6-A

UPC: 074983338658

$ 12.10 FT
Company wide:
36 in stock
Panduct® type F narrow slot wiring duct, 2 W x 3 H, 6' length, PVC, adhesive, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type F narrow slot wiring duct, 2 W x 3 H, 6' length, PVC, adhesive, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983338658, F2X3LG6-A, PDTF2X3LG6A

Specifications

Width: 2 in
Color: Light Gray
Material: PVC
Height: 3 in
Length: 6 ft
Width: 2 in
Material: PVC
Length: 6 ft
Color: Light Gray
Height: 3 in