
Wiring Duct, Narrow Slot, 2" x 1" x 6', PVC, Gray
Item #: 0515014
Cat #: F2X1LG6
UPC: 074983375455
$ 7.67 FT
Company wide:
120
in stock
Documents & Guides
Type F Narrow Slot Wiring Duct, 2.25" W x 1.12" H x 6' Long, PVC, Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Overview
Type F Narrow Slot Wiring Duct, 2.25" W x 1.12" H x 6' Long, PVC, Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Narrow finger and slot design closely matches the spacing of high-density compnents. Upper and lower scorelines allows easy finger and sidewall section removals. Double restricted slot design for retaining wires, eliminating hassle and saving time
Also known as: 074983375455, F2X1LG6, PDTF2X1LG6
Specifications
| Width: | 2 in |
| Color: | Gray |
| Height: | 1 in |
| Material: | PVC |
| Length: | 6 ft |
| Width: | 2 in |
| Height: | 1 in |
| Length: | 6 ft |
| Color: | Gray |
| Material: | PVC |