Narrow Slotted Duct, PVC, 2 X 1 X 6'

Item #: 0515012

Cat #: F2X1BL6

UPC: 074983074686

Call for price
Company wide:
0 in stock
Panduct® type F narrow slot wiring duct, 2 W x 1 H, 6' length, PVC, black.

Overview

Panduct® type F narrow slot wiring duct, 2 W x 1 H, 6' length, PVC, black.
Also known as: 074983074686, F2X1BL6, PDTF2X1BL6

Specifications

Width: 2 in
Color: Orange, Black
Height: 1 in
Material: PVC
Length: 6 ft
Width: 2 in
Height: 1 in
Length: 6 ft
Color: Orange, Black
Material: PVC