
Wiring Duct, Narrow Slot, 2" x 1-1/2" x 6', PVC, White
Item #: 0515010
Cat #: F2X1.5WH6
UPC: 074983375486
$ 8.41 FT
Company wide:
0
in stock
Documents & Guides
Panduct® type F narrow slot wiring duct, 2 W x 1.5 H, 6' length, PVC, white, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Overview
Panduct® type F narrow slot wiring duct, 2 W x 1.5 H, 6' length, PVC, white, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983375486, F2X1.5WH6, PDTF2X1.5WH6
Specifications
| Width: | 2 in |
| Height: | 1 1/2 in |
| Color: | White |
| Material: | PVC |
| Length: | 6 ft |
| Width: | 2 in |
| Color: | White |
| Length: | 6 ft |
| Height: | 1 1/2 in |
| Material: | PVC |