
Type F Narrow Slot Wiring Duct, PVC, 2" x 1-1/2" x 6', Gray
Item #: 0515006
Cat #: F2X1.5LG6
UPC: 074983375493
$ 8.41 FT
Company wide:
0
in stock
Documents & Guides
Panduct® Type F Narrow Slot Wiring Duct, 2 W x 1.5 H, 6' length, PVC, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Overview
Panduct® Type F Narrow Slot Wiring Duct, 2 W x 1.5 H, 6' length, PVC, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Our Type F narrow slot wiring duct precisely channels high-density wiring in control panels, providing you a secure and organized solution for efficient cable management.
Also known as: 074983375493, F2X1.5LG6, PDTF2X1.5LG6
Specifications
| Width: | 2 in |
| Color: | Light Gray |
| Height: | 1 1/2 in |
| Material: | PVC |
| Length: | 6 ft |
| Width: | 2 in |
| Height: | 1 1/2 in |
| Length: | 6 ft |
| Color: | Light Gray |
| Material: | PVC |