
Wiring Duct, Narrow Slot, 2-1/2" x 3" x 6', PVC, Gray
Item #: 0514998
Cat #: F2.5X3LG6
UPC: 074983003822
$ 10.03 FT
Company wide:
0
in stock
Documents & Guides
Narrow Slot Wiring Duct, Lead-Free PVC, Light Gray, Size: 2-1/2 Inch Wide, 3 Inch Deep, 6 Foot Long, .20" Slot Width, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Overview
Narrow Slot Wiring Duct, Lead-Free PVC, Light Gray, Size: 2-1/2 Inch Wide, 3 Inch Deep, 6 Foot Long, .20" Slot Width, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Our Type F narrow slot wiring duct precisely channels high-density wiring in control panels, providing you a secure and organized solution for efficient cable management.
Also known as: 074983003822, F2.5X3LG6, PDTF2.5X3LG6
Specifications
| Width: | 2 1/2 in |
| Color: | Gray |
| Material: | PVC |
| Height: | 3 in |
| Length: | 6 ft |
| Width: | 2 1/2 in |
| Material: | PVC |
| Length: | 6 ft |
| Color: | Gray |
| Height: | 3 in |