Wiring Duct, Narrow Slot, 1" x 4" x 6', PVC, Blue

Item #: 0514992

Cat #: F1X4IB6

UPC: 074983017980

$ 11.92 FT
Company wide:
24 in stock
Wiring Duct, Narrow Slot, PVC, Blue, 1" W x 4" H x 6' Length, Type F, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Wiring Duct, Narrow Slot, PVC, Blue, 1" W x 4" H x 6' Length, Type F, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Our Type F narrow slot wiring duct precisely channels high-density wiring in control panels, providing you a secure and organized solution for efficient cable management.

Also known as: 074983017980, F1X4IB6, PDTF1X4IB6

Specifications

Color: Blue
Width: 1 in
Height: 4 in
Material: PVC
Length: 6 ft
Color: Blue
Height: 4 in
Length: 6 ft
Width: 1 in
Material: PVC