
Pull Grip Heavy 36" Mesh 2.00-2.49"
Item #: 0514814
Cat #: PH20036
UPC: 032664725050
$ 885.52 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
Eaton pulling grip, Standard Length, Rotating Eye, K-Type, Heavy duty, 27200 lbs break, 2.00-2.49" cord diameter, 36" mesh length, Galvanized Steel, 1-5/8" eye diameter
Overview
Eaton pulling grip, Standard Length, Rotating Eye, K-Type, Heavy duty, 27200 lbs break, 2.00-2.49" cord diameter, 36" mesh length, Galvanized Steel, 1-5/8" eye diameter
Eaton's complete offering of Arrow Hart wire mesh grips is built tough for industrial applications. The broad selection of strain relief, pulling, and support grips are available in a wide range of styles and sizes to serve all of your cable protection needs.
Also known as: 032664725050, PH20036, CWDPH20036
Specifications
| Depth: | 3 1/4 in |
| Knockout Diameter: | 2 in, 1 1/2 in, 3/4 in, 1 1/4 in, 1 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Depth: | 3 1/4 in |
| Mounting: | Screw On, Nail On |
| Knockout Diameter: | 2 in, 1 1/2 in, 3/4 in, 1 1/4 in, 1 in |
| Material: | Steel |