Wlplt 1GTel/Coax.406"Hole Poly Mid Bx WH

Item #: 0514738

Cat #: PJ11W

UPC: 032664578953

$ 0.80 EA
Company wide:
0 in stock
Documents & Guides
Eaton Telephone and coaxial wallplate, White, 0.40" Hole Cutout, Polycarbonate, Single- gang, Mid-size

Overview

Eaton Telephone and coaxial wallplate, White, 0.40" Hole Cutout, Polycarbonate, Single- gang, Mid-size

Eaton's home theater solutions make it easy to surround yourself with sound, home theater connection and provide simple, clean ways to manage cable installations for home electronics.

Also known as: 032664578953, PJ11W, CWDPJ11W

Specifications

Mounting: Screw
Material: Polycarbonate
Gangs: 1
Color: White
Mounting: Screw
Gangs: 1
Material: Polycarbonate
Color: White