Wallplate 2G Toggle/Deco Poly Mid LA

Item #: 0514733

Cat #: PJ126LA

UPC: 032664751066

$ 3.81 EA
Company wide:
0 in stock
Documents & Guides
Eaton Combination wallplate, Lt. Almond, Toggle, Decorator Cutout, Polycarbonate, Two- gang, Mid-size

Overview

Eaton Combination wallplate, Lt. Almond, Toggle, Decorator Cutout, Polycarbonate, Two- gang, Mid-size

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664751066, PJ126LA, CWDPJ126LA

Specifications

Type: Combination Plate, Toggle/Decorator-GFCI
Color: Light Almond
Material: Polycarbonate
Gangs: 2
Size: Mid-Size
Type: Combination Plate, Toggle/Decorator-GFCI
Material: Polycarbonate
Size: Mid-Size
Color: Light Almond
Gangs: 2