Wallplate 1G Blank Box Mount Poly Mid BR

Item #: 0514723

Cat #: PJ13B

UPC: 032664579165

$ 3.06 EA
Company wide:
0 in stock
Documents & Guides
Eaton Blank wallplate, Box mount, Brown, Blank Cutout, Polycarbonate, Single- gang, Mid-size

Overview

Eaton Blank wallplate, Box mount, Brown, Blank Cutout, Polycarbonate, Single- gang, Mid-size

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664579165, PJ13B, CWDPJ13B

Specifications

Color: Brown
Mounting: Screw
Material: Polycarbonate
Type: Blank
Gangs: 1
Color: Brown
Material: Polycarbonate
Gangs: 1
Mounting: Screw
Type: Blank