Wallplate 1G Blank Strap Mount Mid IV

Item #: 0514715

Cat #: PJ14V

UPC: 032664579257

$ 1.77 EA
Company wide:
0 in stock
Documents & Guides
Eaton Blank wallplate, Strap mount, Ivory, Blank Cutout, Polycarbonate, Single- gang, Mid-size

Overview

Eaton Blank wallplate, Strap mount, Ivory, Blank Cutout, Polycarbonate, Single- gang, Mid-size

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664579257, PJ14V, CWDPJ14V

Specifications

Material: Polycarbonate
Mounting: Strap
Type: Commercial Grade
Gangs: 1
Color: Ivory
Size: Mid
Material: Polycarbonate
Type: Commercial Grade
Color: Ivory
Mounting: Strap
Gangs: 1
Size: Mid