Toggle Switch Wallplate, 1-Gang, Polycarbonate, Black

Item #: 0514707

Cat #: PJ1BK

UPC: 032664579363

$ 1.90 EA
Company wide:
0 in stock
Toggle Switch Wallplate, 1-Gang, Polycarbonate, Black, Standard Size

Overview

Toggle Switch Wallplate, 1-Gang, Polycarbonate, Black, Standard Size

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664579363, PJ1BK, CWDPJ1BK

Specifications

Type: Toggle Switch
Mounting: Screw
Material: Polycarbonate
Color: Black
Gangs: 1
Size: Mid-Size
Type: Toggle Switch
Material: Polycarbonate
Gangs: 1
Mounting: Screw
Color: Black
Size: Mid-Size