Wallplate 2G Blank Box Mount Poly Mid BK

Item #: 0514691

Cat #: PJ23BK

UPC: 032664579509

$ 1.34 EA
Company wide:
0 in stock
Documents & Guides
Eaton Blank wallplate, Box mount, Black, Blank Cutout, Polycarbonate, Two- gang, Mid-size

Overview

Eaton Blank wallplate, Box mount, Black, Blank Cutout, Polycarbonate, Two- gang, Mid-size

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664579509, PJ23BK, CWDPJ23BK

Specifications

Mounting: Screw
Material: Polycarbonate
Type: Commercial Grade
Gangs: 2
Color: Black
Mounting: Screw
Type: Commercial Grade
Color: Black
Material: Polycarbonate
Gangs: 2