Wallplate 4G Decorator Poly Mid BR

Item #: 0514680

Cat #: PJ264B

UPC: 032664579769

$ 8.34 EA
Company wide:
0 in stock
Documents & Guides
Eaton Decorator / GFCI wallplate, Brown, Decorator Cutout, Polycarbonate, Four- gang, Mid-size

Overview

Eaton Decorator / GFCI wallplate, Brown, Decorator Cutout, Polycarbonate, Four- gang, Mid-size

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664579769, PJ264B, CWDPJ264B

Specifications

Color: Brown
Mounting: Screw
Material: Polycarbonate
Gangs: 4
Type: Decorator
Color: Brown
Material: Polycarbonate
Type: Decorator
Mounting: Screw
Gangs: 4