
Wallplate 5G Decorator Poly Mid BK
Item #: 0514668
Cat #: PJ265BK
UPC: 032664579837
$ 9.09 EA
Company wide:
0
in stock
Documents & Guides
Eaton Decorator / GFCI wallplate, Black, Decorator Cutout, Polycarbonate, Five- gang, Mid-size
Overview
Eaton Decorator / GFCI wallplate, Black, Decorator Cutout, Polycarbonate, Five- gang, Mid-size
Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Also known as: 032664579837, PJ265BK, CWDPJ265BK
Specifications
| Material: | Polycarbonate |
| Type: | Commercial Grade |
| Color: | Black |
| Gangs: | 5 |
| Material: | Polycarbonate |
| Color: | Black |
| Type: | Commercial Grade |
| Gangs: | 5 |