Wallplate 6G Decorator Poly Mid IV

Item #: 0514659

Cat #: PJ266V

UPC: 032664579912

$ 11.64 EA
Company wide:
0 in stock
Documents & Guides
Eaton Decorator / GFCI wallplate, Ivory, Decorator Cutout, Polycarbonate, 6-Gang, Mid-size

Overview

Eaton Decorator / GFCI wallplate, Ivory, Decorator Cutout, Polycarbonate, 6-Gang, Mid-size

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664579912, PJ266V, CWDPJ266V

Specifications

Mounting: Screw
Material: Polycarbonate
Gangs: 6
Color: Ivory
Type: Decorator
Mounting: Screw
Gangs: 6
Type: Decorator
Material: Polycarbonate
Color: Ivory