Category 5e, Plenum, 24/4-Pair, Blue, 1000' Pull Pack

Item #: 0514645

Cat #: 52-241-28

UPC:

$ 0.40 FT
Company wide:
110,000 in stock
Documents & Guides
4 Pair / 24 AWG, CMP, CAT5e (+), Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ tested to 350MHZ, 300V, Blue, 1000 foot Pull Pak

Overview

4 Pair / 24 AWG, CMP, CAT5e (+), Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ tested to 350MHZ, 300V, Blue, 1000 foot Pull Pak

Add - Cobra Category 5e+ cable is the performance leader in its class. Cobra cable is ideal for installations that require true “future proofing” in channel performance. By design, Cobra cables are manufactured to the highest quality standards, design requirements and materials to ensure that every box provides significant margin over ANSI/TIA-568-C.2 specifications for NEXT, Power Sum NEXT and Insertion Loss.

Also known as: 52-241-28, 424CMPCAT5+BLPPESX

Specifications

Gauge: 24 AWG
Color: Blue
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Plenum
Shielding: Unshielded
Gauge: 24 AWG
Volts AC: 300
Material: Copper
Jacket: Plenum
Color: Blue
Length: 1000 ft
Conductors: 4 Pair
Shielding: Unshielded