Wallplate 1G Decorator Poly Mid RD

Item #: 0514640

Cat #: PJ26RD

UPC: 032664580055

$ 2.88 EA
Company wide:
0 in stock
Eaton Decorator / GFCI wallplate, Red, Decorator Cutout, Polycarbonate, Single- gang, Mid-size

Overview

Eaton Decorator / GFCI wallplate, Red, Decorator Cutout, Polycarbonate, Single- gang, Mid-size

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664580055, PJ26RD, CWDPJ26RD

Specifications

Mounting: Screw
Material: Polycarbonate
Color: Red
Type: Commercial Grade
Gangs: 1
Mounting: Screw
Color: Red
Gangs: 1
Material: Polycarbonate
Type: Commercial Grade