Wallplate 3G 2Toggle 1Duplex Poly Mid GY

Item #: 0514629

Cat #: PJ28GY

UPC: 032664580116

$ 4.57 EA
Company wide:
0 in stock
Documents & Guides
Eaton Combination wallplate, Gray, Toggle, Toggle, Duplex receptacle Cutout, Polycarbonate, Three- gang, Mid-size

Overview

Eaton Combination wallplate, Gray, Toggle, Toggle, Duplex receptacle Cutout, Polycarbonate, Three- gang, Mid-size

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664580116, PJ28GY, CWDPJ28GY

Specifications

Type: Toggle Switch, Duplex
Mounting: Screw
Gangs: 3
Material: Polycarbonate
Color: Gray
Type: Toggle Switch, Duplex
Gangs: 3
Color: Gray
Mounting: Screw
Material: Polycarbonate