Wallplate 2G Toggle Poly Mid BR

Item #: 0514618

Cat #: PJ2B

UPC: 032664580161

$ 3.81 EA
Company wide:
0 in stock
Documents & Guides
Eaton Toggle wallplate, Brown, Toggle Cutout, Polycarbonate, Two- gang, Mid-size

Overview

Eaton Toggle wallplate, Brown, Toggle Cutout, Polycarbonate, Two- gang, Mid-size

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664580161, PJ2B, CWDPJ2B

Specifications

Type: Toggle Switch, (2) Toggle Switch
Color: Brown
Mounting: Screw
Material: Polycarbonate
Gangs: 2
Type: Toggle Switch, (2) Toggle Switch
Mounting: Screw
Gangs: 2
Color: Brown
Material: Polycarbonate