Liquidtight Connector, Straight, 2", Steel

Item #: 0514605

Cat #: 5237

UPC: 786210052373

$ 99.87 EA
Company wide:
0 in stock
Liquidtight Connector, Straight, 2 Inch, Steel, For Use With Metallic Liquidtight Conduit

Overview

Liquidtight Connector, Straight, 2 Inch, Steel, For Use With Metallic Liquidtight Conduit

T&B® Liquidtight® Fittings for flexible conduits are suitable for a wide range of installations. Our Liquidtight® fittings are designed to stand up to demanding wet and corrosive environments, including power generation, petrochemical, paper mills, food, beverage, pharmaceutical plants and anywhere high performance is required.

Also known as: 786210052373, 5237, THB5237

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in