Wallplate 4G Toggle Poly Mid GY

Item #: 0514596

Cat #: PJ4GY

UPC: 032664580338

$ 7.15 EA
Company wide:
0 in stock
Documents & Guides
Eaton Toggle wallplate, Gray, Toggle Cutout, Polycarbonate, Four- gang, Mid-size

Overview

Eaton Toggle wallplate, Gray, Toggle Cutout, Polycarbonate, Four- gang, Mid-size

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664580338, PJ4GY, CWDPJ4GY

Specifications

Mounting: Screw
Material: Polycarbonate
Type: Commercial Grade
Color: Gray
Gangs: 4
Mounting: Screw
Type: Commercial Grade
Gangs: 4
Material: Polycarbonate
Color: Gray