Tap Splice, Yellow, 12-10 AWG, 15/Box

Item #: 0514576

Cat #: 83-3281

UPC: 783250490820

$ 0.95 EA
Company wide:
0 in stock
Documents & Guides
Tap Splice Connector, 600V, 105°, Conductor Size: 12 AWG - 10 AWG, Color: Yellow, Package of 15

Overview

Tap Splice Connector, 600V, 105°, Conductor Size: 12 AWG - 10 AWG, Color: Yellow, Package of 15
Also known as: 783250490820, 83-3281, IDE833281

Specifications

Length: 1.358 in
Volts AC: 600
Standards: California Proposition 65
Color: Yellow
Allowable Gauge Range: 12 - 10
Length: 1.358 in
Standards: California Proposition 65
Allowable Gauge Range: 12 - 10
Volts AC: 600
Color: Yellow