Tap Splice, Red, 22-18 AWG, 25/Box

Item #: 0514574

Cat #: 83-3261

UPC: 783250490806

$ 0.27 EA
Clearance
Price good while supplies last
Company wide:
425 in stock
Documents & Guides
IDEAL, Tap Splice Connector, Size: 22 To 18 AWG, Color: Red, Voltage Rating: 600 V Max, Temperature Rating: 75 DEG C

Overview

IDEAL, Tap Splice Connector, Size: 22 To 18 AWG, Color: Red, Voltage Rating: 600 V Max, Temperature Rating: 75 DEG C

Butted seam-construction prevents splitting under maximum pressureInternal barrel serrations grip wires tightly to resist pull-out and reduce electrical resistanceTin-plated brass construction for corrosion resistanceShouldered barrel insulation quickly positions terminal for proper crimpingExpanded insulation entry accommodates a wide variety of insulation diameters and provides additional insulation supportThe complete line of IDEAL® crimp terminals, disconnects, and splices offer the right product for any electrical system that might be encountered. From rings and spades to insulated disconnects, there is a product for any wire range. All insulated terminals are color-coded for easy identification and come in durable plastic packaging for easy storage.

Also known as: 783250490806, 83-3261, IDE833261

Specifications

Color: Red
Length: 1.063 in
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 22 - 18
Color: Red
Volts AC: 600
Allowable Gauge Range: 22 - 18
Length: 1.063 in
Standards: California Proposition 65