Vinyl Insul Multi Stack Disconn, 16-14AWG, 25/Box

Item #: 0514573

Cat #: 83-9621

UPC: 783250495337

$ 0.70 EA
Company wide:
0 in stock
Documents & Guides
Disconnect Terminal, Insulated, Multi-Stack, Gender: Male, Material: Vinyl, Wire Range: 16 - 14 AWG. Width: ..250", Color: Blue. Package of 25.

Overview

Disconnect Terminal, Insulated, Multi-Stack, Gender: Male, Material: Vinyl, Wire Range: 16 - 14 AWG. Width: ..250", Color: Blue. Package of 25.
Also known as: 783250495337, 83-9621, IDE839621, piggyback

Specifications

Gender: Male
Color: Blue
Material: Vinyl
Standards: California Proposition 65
Allowable Gauge Range: 16 - 14
Gender: Male
Material: Vinyl
Allowable Gauge Range: 16 - 14
Color: Blue
Standards: California Proposition 65