Vinyl Insul Male Disconn, 22-18 AWG .250", 25/Box

Item #: 0514572

Cat #: 83-9971

UPC: 783250495450

$ 0.58 EA
Company wide:
0 in stock
Documents & Guides
Disconnect Terminal, Barrel Insulated, Gender: Male, Material: Vinyl, Wire Range: 22 - 18 AWG, Width: .150", Color: Red. Package of 25.

Overview

Disconnect Terminal, Barrel Insulated, Gender: Male, Material: Vinyl, Wire Range: 22 - 18 AWG, Width: .150", Color: Red. Package of 25.

Power up every connection with our offering of terminals built for speed, safety, and long-term reliability. Every terminal is engineered for fast assembly and dependable performance, manufactured from high-conductivity electrolytic copper and finished with a corrosion-resistant tin plating. From ring and fork terminals to pins, disconnects, ferrules, splices, and wire joints, We offer the versatility to match any application. Keep your workflow organized with terminal kits available pre-filled with a curated mix of popular components or as empty organizers with multiple compartments ready to be customized to your needs. Connections you can trust—today and for the long haul.

Also known as: 783250495450, 83-9971, IDE839971

Specifications

Gender: Male
Color: Red
Material: Vinyl
Standards: California Proposition 65
Allowable Gauge Range: 22 - 18
Gender: Male
Material: Vinyl
Allowable Gauge Range: 22 - 18
Color: Red
Standards: California Proposition 65