Wlplt 1G Sgl Rec W/1.6" Hole Poly Mid IV

Item #: 0514570

Cat #: PJ720V

UPC: 032664580505

$ 0.65 EA
Company wide:
0 in stock
Documents & Guides
Eaton Power outlet and locking, Ivory, 1.59" Hole Cutout, Polycarbonate, Single- gang, Mid-size

Overview

Eaton Power outlet and locking, Ivory, 1.59" Hole Cutout, Polycarbonate, Single- gang, Mid-size

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664580505, PJ720V, CWDPJ720V

Specifications

Mounting: Screw
Material: Polycarbonate
Type: Power Outlet
Gangs: 1
Color: Ivory
Mounting: Screw
Type: Power Outlet
Color: Ivory
Material: Polycarbonate
Gangs: 1