12/2 AWG, FPLP/CL2P, Plenum, Unshielded, Fire Alarm Cable

Item #: 0514566

Cat #: G70009-1A

UPC: 079407835812

$ 0.65 FT
Company wide:
26,000 in stock
Fire Alarm Cable, 12 AWG, 2-Conductor, FPLP/CL2P, Plenum, Unshielded, Solid Bare Copper Conductor, 300V, Jacket Diameter: 0.236", Conductor Colors: Black, Red. Jacket Color: Red, Reel Length: 1000 ft.

Overview

Fire Alarm Cable, 12 AWG, 2-Conductor, FPLP/CL2P, Plenum, Unshielded, Solid Bare Copper Conductor, 300V, Jacket Diameter: 0.236", Conductor Colors: Black, Red. Jacket Color: Red, Reel Length: 1000 ft.

FPLP Shielded cables are power limited plenum fire alarm cables with an aluminum polyester foil shield and drain wire to block an additional interference within a cable.

Also known as: 079407835812, G70009-1A, 122FPLPNRDSOLRLX1K

Specifications

Color: Red
Volts AC: 300
Conductors: 2
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Jacket: Plenum
Shielding: Unshielded
Stranding: Solid
Color: Red
Conductors: 2
Gauge: 12 AWG
Jacket: Plenum
Stranding: Solid
Volts AC: 300
Length: 1000 ft
Material: Copper
Shielding: Unshielded