
Wlplt 1G Sgl Rec W/1.4" Hole Poly Mid BK
Item #: 0514557
Cat #: PJ7BK
UPC: 032664580581
$ 1.83 EA
Company wide:
0
in stock
Documents & Guides
Eaton Power outlet and locking, Black, 1.40" Hole Cutout, Polycarbonate, Single- gang, Mid-size
Overview
Eaton Power outlet and locking, Black, 1.40" Hole Cutout, Polycarbonate, Single- gang, Mid-size
Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Also known as: 032664580581, PJ7BK, CWDPJ7BK
Specifications
| Mounting: | Screw |
| Material: | Polycarbonate |
| Type: | Commercial Grade |
| Color: | Black |
| Gangs: | 1 |
| Mounting: | Screw |
| Type: | Commercial Grade |
| Gangs: | 1 |
| Material: | Polycarbonate |
| Color: | Black |