Wlplt 1G Sgl Rec W/1.4"H ISOL GRD Mid OR

Item #: 0514553

Cat #: PJ7IG

UPC: 032664580604

$ 1.83 EA
Company wide:
0 in stock
Documents & Guides
Eaton Power outlet and locking, Premarked "ISOLATED GROUND", Orange, 1.40" Hole Cutout, Polycarbonate, Single- gang, Mid-size

Overview

Eaton Power outlet and locking, Premarked "ISOLATED GROUND", Orange, 1.40" Hole Cutout, Polycarbonate, Single- gang, Mid-size

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664580604, PJ7IG, CWDPJ7IG

Specifications

Mounting: Screw
Material: Polycarbonate
Color: Orange
Gangs: 1
Mounting: Screw
Color: Orange
Material: Polycarbonate
Gangs: 1