Wallplate 2G Dup/Deco Combo Poly Mid BR

Item #: 0514550

Cat #: PJ826B

UPC: 032664580659

$ 3.60 EA
Company wide:
0 in stock
Documents & Guides
Eaton Combination wallplate, Brown, Duplex receptacle, Decorator Cutout, Polycarbonate, Two- gang, Mid-size

Overview

Eaton Combination wallplate, Brown, Duplex receptacle, Decorator Cutout, Polycarbonate, Two- gang, Mid-size

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664580659, PJ826B, CWDPJ826B

Specifications

Color: Brown
Mounting: Screw
Material: Polycarbonate
Gangs: 2
Type: Duplex, Decorator
Color: Brown
Material: Polycarbonate
Type: Duplex, Decorator
Mounting: Screw
Gangs: 2