
Wallplate 2G Dup/Deco Combo Poly Mid GY
Item #: 0514548
Cat #: PJ826GY
UPC: 032664580673
$ 3.85 EA
Company wide:
0
in stock
Documents & Guides
Eaton Combination wallplate, Gray, Duplex receptacle, Decorator Cutout, Polycarbonate, Two- gang, Mid-size
Overview
Eaton Combination wallplate, Gray, Duplex receptacle, Decorator Cutout, Polycarbonate, Two- gang, Mid-size
Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Also known as: 032664580673, PJ826GY, CWDPJ826GY
Specifications
| Mounting: | Screw |
| Material: | Polycarbonate |
| Gangs: | 2 |
| Color: | Gray |
| Type: | Duplex, Decorator |
| Size: | Mid |
| Mounting: | Screw |
| Gangs: | 2 |
| Type: | Duplex, Decorator |
| Material: | Polycarbonate |
| Color: | Gray |
| Size: | Mid |