Wallplate 2G Dup/Deco Combo Poly Mid IV

Item #: 0514546

Cat #: PJ826V

UPC: 032664580697

$ 3.85 EA
Company wide:
0 in stock
Documents & Guides
Eaton Combination wallplate, Ivory, Duplex receptacle, Decorator Cutout, Polycarbonate, Two- gang, Mid-size

Overview

Eaton Combination wallplate, Ivory, Duplex receptacle, Decorator Cutout, Polycarbonate, Two- gang, Mid-size

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664580697, PJ826V, CWDPJ826V

Specifications

Mounting: Screw
Material: Polycarbonate
Gangs: 2
Color: Ivory
Type: Duplex, Decorator
Mounting: Screw
Gangs: 2
Type: Duplex, Decorator
Material: Polycarbonate
Color: Ivory