Wallplate 2G Duplex Poly Mid GY

Item #: 0514542

Cat #: PJ82GY

UPC: 032664580758

$ 3.56 EA
Company wide:
0 in stock
Eaton Duplex receptacle wallplate, Gray, Duplex receptacle Cutout, Polycarbonate, Two- gang, Mid-size

Overview

Eaton Duplex receptacle wallplate, Gray, Duplex receptacle Cutout, Polycarbonate, Two- gang, Mid-size

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664580758, PJ82GY, CWDPJ82GY

Specifications

Mounting: Screw
Material: Polycarbonate
Type: Commercial Grade
Gangs: 2
Color: Gray
Mounting: Screw
Type: Commercial Grade
Color: Gray
Material: Polycarbonate
Gangs: 2