Ivory Single Gang Screwless Wallplate

Item #: 0514489

Cat #: PJS26V

UPC: 032664617263

$ 2.73 EA
Company wide:
0 in stock
Documents & Guides
Eaton Screwless wallplate, Screwless, Ivory, Decorator Cutout, Polycarbonate, Single- gang, Mid-size

Overview

Eaton Screwless wallplate, Screwless, Ivory, Decorator Cutout, Polycarbonate, Single- gang, Mid-size

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664617263, PJS26V, CWDPJS26V

Specifications

Material: Polycarbonate
Gangs: 1
Color: Ivory
Mounting: Clip
Type: Decorator
Material: Polycarbonate
Color: Ivory
Type: Decorator
Gangs: 1
Mounting: Clip