Accell hour timer,five button,120V,15A

Item #: 0514441

Cat #: PT18H-C2

UPC: 032664723421

$ 55.38 EA
Company wide:
0 in stock
Documents & Guides
Eaton Accell hour timer, 1, 2, 4, 8, 12 hour default time settings, 15A, 120V, Wire leads, Five button, Light almond, white, ivory, Load type: Incandescent, halogen, MLV, ELV, fluorescent, CFL, LED, Single-pole, Polycarbonate, 1800W

Overview

Eaton Accell hour timer, 1, 2, 4, 8, 12 hour default time settings, 15A, 120V, Wire leads, Five button, Light almond, white, ivory, Load type: Incandescent, halogen, MLV, ELV, fluorescent, CFL, LED, Single-pole, Polycarbonate, 1800W

Eaton's programmable timers replace a standard switch and ensure you that a light, fan or motor won't be left on too long, saving you time, utility costs, and inconvenience. Programmable in hour and minute intervals and featuring convenient presets, Eaton's timers work with most common lighting loads and are rated up to HP. Choose from two unique styles with color change kits to complement any home decor.

Also known as: 032664723421, PT18H-C2, CWDPT18HC2

Specifications

Mounting: Screw
Color: Light Almond, Ivory, White
Material: Polycarbonate
Poles: 1
Amps: 15
Wattage: 1800
Mounting: Screw
Material: Polycarbonate
Amps: 15
Color: Light Almond, Ivory, White
Poles: 1
Wattage: 1800