(3) 14 AWG, IMSA Spec 20-1 Signal Cable

Item #: 0514361

Cat #: 143IMSA201

UPC:

$ 0.44 FT
Company wide:
45,469 in stock
(3) 14 AWG, IMSA Spec 20-1 Signal Cable, Jacket: PE, 600V, Stranded Bare Copper Conductor, Direct Burial, Black, Length: 5000 ft Reel.

Overview

(3) 14 AWG, IMSA Spec 20-1 Signal Cable, Jacket: PE, 600V, Stranded Bare Copper Conductor, Direct Burial, Black, Length: 5000 ft Reel.

For use in signal systems and approved for installation in underground ducts or as aerial cable supported by a messenger.

Also known as: 143IMSA201, 143IMSA201STR5000

Specifications

Jacket: PE
Conductors: 3
Material: Copper
Color: Black
Length: 5000 ft
Volts AC: 600
Gauge: 14 AWG
Jacket: PE
Material: Copper
Length: 5000 ft
Gauge: 14 AWG
Conductors: 3
Color: Black
Volts AC: 600