
Comb Dim/FanCntl Rotary Vari 2.5A300W IV
Item #: 0514343
Cat #: RDC25-V
UPC: 032664698866
Call for price
Company wide:
0
in stock
Documents & Guides
Eaton combination dimmer and fan speed control, Power failure memory, with preset, Fully variable, #16 AWG, 2.5A, 120V, Wire lead, Maintained closure, Ivory, 60 Hz, Incandescent, halogen, 0? to 40?C, Single-pole, Polycarbonate, 300W
Overview
Eaton combination dimmer and fan speed control, Power failure memory, with preset, Fully variable, #16 AWG, 2.5A, 120V, Wire lead, Maintained closure, Ivory, 60 Hz, Incandescent, halogen, 0? to 40?C, Single-pole, Polycarbonate, 300W
Eaton's fan controls vary the speed of air flow and employ special circuitry to quiet the fan's motor at low speeds. Install the device in place of a standard switch to add convenient fan control with quiet, smooth actuation. Tri-combo and ground screws help allow easy accesibility and installation. The top and back body are virtually unbreakable, and the device features electrostatic discharge protection, radio frequency interface filtering, and power failure memory. Eaton fan controls are available with color change kits and are compatible with traditional-style or screwless wallplates.
Also known as: 032664698866, RDC25-V, CWDRDC25V
Specifications
No Specifications Available