Category 5e, Riser, 24/4-Pair (Solid), Green, 1000' Pull Box

Item #: 0514277

Cat #: 51-240-55

UPC:

Company wide:
0 in stock
Documents & Guides
Category 5e, Riser, 24/4-Pair (Solid), Green, 1000' Pull Box, Unshielded

Overview

Category 5e, Riser, 24/4-Pair (Solid), Green, 1000' Pull Box, Unshielded

Marathon LAN® Category 5e cable offers an exceptional value for jobs that require standards compliance at a cost-effective price. While Marathon LAN cable meets all of the ANSI/TIA-568-C.2 specifications, it also offers other features that make it easier to use, save on installation time and expense and ensure product quality during the installation. From the QuickCount® feature, which marks the exact cable remaining in the box, to the WideMouth payout design, which reduces tension on the wire as it is pulled during installation, Marathon LAN cable provides more overall value than any other CAT 5e product available today

Also known as: 51-240-55, 424CMRCAT5EGNPPESX

Specifications

Gauge: 24 AWG
Color: Green
Volts AC: 300
Length: 1000 ft
Conductors: 4 Pair
Jacket: Riser
Shielding: Unshielded
Stranding: Solid
Gauge: 24 AWG
Volts AC: 300
Conductors: 4 Pair
Shielding: Unshielded
Color: Green
Length: 1000 ft
Jacket: Riser
Stranding: Solid