22/2 CL2/CMX Stranded Multi-Conductor, Gray

Item #: 0514238

Cat #: 511014609

UPC: 029892286644

Company wide:
0 in stock
Documents & Guides
Security Alarm Wire, 22 AWG, 2-Conductor, CM/CL2/CMX, Non-Plenum, Unshielded, Stranded Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.110", Color: Gray, Pull-Pack Length: 1000 ft.

Overview

Security Alarm Wire, 22 AWG, 2-Conductor, CM/CL2/CMX, Non-Plenum, Unshielded, Stranded Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.110", Color: Gray, Pull-Pack Length: 1000 ft.
Also known as: 029892286644, 511014609, 222CL2NSTRGAPPX1K

Specifications

Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Color: Gray
Jacket: Riser
Shielding: Unshielded
Volts AC: 300
Length: 1000 ft
Color: Gray
Shielding: Unshielded
Conductors: 2
Material: Copper
Jacket: Riser