Junction Box, NEMA 4X, Screw Cover, 12" x 12" x 6"

Item #: 0514209

Cat #: E989R-UPC

UPC: 034481040392

$ 129.33 EA
Company wide:
0 in stock
Documents & Guides
Junction Box, NEMA 4X, Solid Screw Cover, 12 x 12 x 6 Inch, PVC/Gray

Overview

Junction Box, NEMA 4X, Solid Screw Cover, 12 x 12 x 6 Inch, PVC/Gray
Also known as: 034481040392, E989R-UPC, CARE989RUPC

Specifications

Material: NORYL
Color: Gray
Material: NORYL
Color: Gray