
Cord Connector, 1/2", 90°, Liquidtight, Malleable Iron
Item #: 0514148
Cat #: 4961
UPC: 786210049618
$ 34.67 EA
Company wide:
47
in stock
Documents & Guides
Ranger™ Cord Connector, Liquidtight, 90°, NPT Hub Size: 1/2 Inch, Cord Range: 0.310 Inch - 0.560 Inch, Material: Malleable Iron.
Overview
Ranger™ Cord Connector, Liquidtight, 90°, NPT Hub Size: 1/2 Inch, Cord Range: 0.310 Inch - 0.560 Inch, Material: Malleable Iron.
The Ranger® series steel liquidtight connector takes twice the cable range of most ordinary strain relief connectors. T&B® ranger connectors enable you to reduce your inventory and save time with one connector that can do the work of two.
Also known as: 786210049618, 4961, THB4961
Specifications
| Material: | Malleable Iron |
| Diameter: | 1/2 in |
| Diameter Range: | 0.310 - 0.560 in |
| Material: | Malleable Iron |
| Diameter Range: | 0.310 - 0.560 in |
| Diameter: | 1/2 in |