Lampholdr Keyless Push/TopWire Plast WH

Item #: 0514134

Cat #: S768W-SP

UPC: 032664275807

$ 8.02 EA
Company wide:
0 in stock
Eaton lampholder, Keyless switch, #14-10 AWG, Medium base, White, Two piece, Thermoset, 250V, 660W, Top and Push wiring 275807

Overview

Eaton lampholder, Keyless switch, #14-10 AWG, Medium base, White, Two piece, Thermoset, 250V, 660W, Top and Push wiring 275807

Our extensive lampholder line covers applications inside and outside the home, incandescent and fluorescent lamp loads, temporary lighting needs and a variety of adapters for new andreplacement lighting applications. They are ideal for areas such as garages, closets, attics, basements, utility rooms, sheds and outbuildings.

Also known as: 032664275807, S768W-SP, CWDS768WSP

Specifications

Material: Thermoset
Base: Medium Screw (E26)
Wattage: 660
Color: White
Light Technology: Incandescent
Material: Thermoset
Wattage: 660
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: White