Lampholdr PullChain 6" Leads Plastic WH

Item #: 0514133

Cat #: S788W-SP

UPC: 032664278105

$ 10.30 EA
Company wide:
0 in stock
Documents & Guides
Eaton lampholder, Pull chain, #14-10 AWG, Medium base, White, Two-piece, 6 inch lead, Thermoset, 250V, 660W, Top and Push wiring 278105

Overview

Eaton lampholder, Pull chain, #14-10 AWG, Medium base, White, Two-piece, 6 inch lead, Thermoset, 250V, 660W, Top and Push wiring 278105
Also known as: 032664278105, S788W-SP, CWDS788WSP

Specifications

Material: Thermoset
Base: Medium Screw (E26)
Wattage: 660
Color: White
Material: Thermoset
Wattage: 660
Base: Medium Screw (E26)
Color: White