Slide Dimmer-0-10V , 120/277VAC, Gray

Item #: 0514043

Cat #: SF10P-GY

UPC: 032664736896

$ 28.72 EA
Company wide:
0 in stock
Documents & Guides
Eaton dimmer, No neutral required, #14 -12 AWG, Flush, 120/277 Vac, Back and side, Wire Leads, Maintained, Gray, 60 Hz, LED, Flourescent, Single-pole, Three-way, Single-phase, Polycarbonate, 1200/1660W 736896

Overview

Eaton dimmer, No neutral required, #14 -12 AWG, Flush, 120/277 Vac, Back and side, Wire Leads, Maintained, Gray, 60 Hz, LED, Flourescent, Single-pole, Three-way, Single-phase, Polycarbonate, 1200/1660W 736896

Using the latest in dimming technology, Eaton's dimmers let you adjust the level of your lighting at the light switch, so you can bring the right look to the room and save money at the same time. That's because lighting controls reduce the amount of electricity used by your lights, which saves electricity, reduces utility bills and extends the life of the bulb. Eaton's lighting controls are compatible with most common lighting loads, including LED, CFL, MLV, ELV and Fluorescent; and they come in multiple styles and colors, you can select the perfect dimmer for every room in your home or commercial building.

Also known as: 032664736896, SF10P-GY, CWDSF10PGY

Specifications

Type: 3-Way, Commercial Grade, Single-Pole
Mounting: Flush
Material: Polycarbonate
Color: Gray
Poles: 1
Type: 3-Way, Commercial Grade, Single-Pole
Material: Polycarbonate
Poles: 1
Mounting: Flush
Color: Gray