
Fan Cntl Sld SP/3Way 3Spd 1.5A Pset BR
Item #: 0514022
Cat #: SFS15P-B
UPC: 032664713057
Call for price
Company wide:
0
in stock
Documents & Guides
Eaton fan speed controller, No neutral required, #14 -12 AWG, Flush, 120 Vac, Back and side, Maintained, Brown, 60 Hz, Fan, Single-pole, Three-way, Single-phase, Polycarbonate 713057
Overview
Eaton fan speed controller, No neutral required, #14 -12 AWG, Flush, 120 Vac, Back and side, Maintained, Brown, 60 Hz, Fan, Single-pole, Three-way, Single-phase, Polycarbonate 713057
Eaton's fan controls vary the speed of air flow and employ special circuitry to quiet the fan's motor at low speeds. Install the device in place of a standard switch to add convenient fan control with quiet, smooth actuation. Tri-combo and ground screws help allow easy accesibility and installation. The top and back body are virtually unbreakable, and the device features electrostatic discharge protection, radio frequency interface filtering, and power failure memory. Eaton fan controls are available with color change kits and are compatible with traditional-style or screwless wallplates.
Also known as: 032664713057, SFS15P-B, CWDSFS15PB
Specifications
No Specifications Available